In slechts drie stappen bent u geregistreerd en kunt u alle functies van de webwinkel gebruiken.
Verkoop alleen aan ondernemers
De QR-code is niet meer geldig. Klik op de volgende knop om die opnieuw te activeren.
Sortering
For attaching to aluminium profiles for holding beverage bottles
For the right-angled connection of profiles and surface elements
For mounting on doors, flaps and aluminium profiles
Low-wear and low-friction ball roller for versatile movement in two dimensions, e.g. in points or locks
Made of plastic PA, fibreglass reinforced
For fastening feet, rollers, hooks or similar components
Quick-action closure for doors, adaptable to the strength of the surface element
For connecting two aluminium profiles
To cushion the end stop of doors, flaps, covers, workpieces or goods