In slechts drie stappen bent u geregistreerd en kunt u alle functies van de webwinkel gebruiken.
Verkoop alleen aan ondernemers
De QR-code is niet meer geldig. Klik op de volgende knop om die opnieuw te activeren.
Sortering
16 artikel(en) met 22 versies gevonden
Provides an intelligent solution for fast and efficient installation
Rigid rail joint for connecting W-IP mounting rails
Enables effortless and secure connection to the floor, ceiling or wall
Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction
Enables a flexible, high-strength and corrosion-resistant connection between profiles and walls or supporting structures
Perfectly matched to W-IP mounting rails and accessories
For a stable, corrosion-protected connection between the W-IP industrial profile system and the 41 Varifix rail
Clamping connection for connecting the W-IP mounting rail to the U/T-beam
Versatile bracket with thread, transverse connection of VARIFIX rails possible
Hinged connection for struts and diagonals with variable angle adjustment
The W-IP-Q-6L connection bracket is part of a modular rail system for heavy-duty applications in technical building equipment as well as in industrial and plant construction
For suspended or elevated constructions
Lug for implementing cable anchors and connecting diagonals
Provides a flexible solution and efficient assembly of pipes on the W-IP mounting profile in combination with round steel clips
Er zijn nog meer zoektreffers. Voor een nauwkeuriger resultaat dient u uw invoeren verder te specificeren.
Controleer dit a.u.b. of gebruik een ander zoekbegrip.