In slechts drie stappen bent u geregistreerd en kunt u alle functies van de webwinkel gebruiken.
Verkoop alleen aan ondernemers
De QR-code is niet meer geldig. Klik op de volgende knop om die opnieuw te activeren.
Sortering
31 artikel(en) met 303 versies gevonden
High-quality matt polylactic acid (PLA) filament with improved mechanical properties compared to standard PLA
High-quality filament made from polylactic acid (PLA), simple processing and ideal for precise and reliable 3D printing
High-quality filament made from acrylonitrile styrene acrylate copolymer (ASA), ideal for mechanically stressed components with high UV and weather resistance
High-quality filament made from polyethylene terephthalate glycol (PETG), simple processing and ideal for precise and reliable 3D printing
PLA Tough is perfect for the sustainable, cost-effective and fast production of large components with excellent impact resistance
Made from high-quality PET, the material is as easy to print as PLA, but offers significantly greater strength and a broad printing operating range
The TPU filament with a hardness of 95A is a high-quality filament made of thermoplastic polyurethane, ideal for the production of flexible and durable components
Engineering filament made from polyethylene terephthalate glycol (PETG) reinforced with carbon fibres, offering increased strength and stiffness to enable 3D printing applications with higher requirements
PLA is a biodegradable polymer with a low melting point that is particularly easy to print
High-quality filament made from acrylonitrile butadiene styrene copolymer (ABS), ideal for mechanically stressed components with high process reliability
PP is a high-performance thermoplastic with low density, high elasticity and high fatigue resistance
PA offers high stability, stiffness and good thermal deformation stability
High-quality, fibreglass-reinforced filament made from acrylonitrile styrene acrylate copolymer (ASA) with 15 % fibreglass content, ideal for mechanically stressed components with high UV and weather resistance
The hardest elastomer in the flexible Würth line is the ideal solution for rigid, impact-, wear- and tear-resistant applications
It combines easy processability and very low moisture absorption with excellent strength
The TPU filament with a hardness of 85A is a high-quality filament made of thermoplastic polyurethane, ideal for the production of flexible and durable components
A V-0 non-flammable blend of polycarbonate and ABS, two of the most commonly used thermoplastics for engineering and electrical applications
Polyamide technical filament modified for 3D printing with additional carbon fibre filler and conductive particles
TPU 85A has a shore hardness of 85A and is based on BASFs high-quality Elastollan, which is known for its reliability, consistent product quality and cost effectiveness
Polyamide technical filament modified for 3D printing
Polyamide technical filament modified for 3D printing with additional glass fibre filler
ABS is strong and flexible with a high level of heat resistance
In addition to its high heat resistance, ASA also offers excellent weather resistance for outdoor use
Polypropylene technical filament modified for 3D printing
The water-soluble support filament dissolves easily in water
rPET is a sustainable, high-performance filament made from recycled PET
TPU 95A (Shore hardness 95A) is based on Elastollan and offers high reliability, consistent product quality and cost efficiency
Polyamide technical filament modified for 3D printing with additional carbon fibre filler
Er zijn nog meer zoektreffers. Voor een nauwkeuriger resultaat dient u uw invoeren verder te specificeren.
Controleer dit a.u.b. of gebruik een ander zoekbegrip.