In slechts drie stappen bent u geregistreerd en kunt u alle functies van de webwinkel gebruiken.
Verkoop alleen aan ondernemers
De QR-code is niet meer geldig. Klik op de volgende knop om die opnieuw te activeren.
Sortering
46 artikel(en) met 114 versies gevonden
Brass (lead- and cadmium-free), double knurled for secure seating, can be melted into thermoplastics
Replacement drying agent, suitable for example for the Prusa Pro drying box, packed in an aluminium barrier film bag for long-term storage - ideal as a replacement
This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.
100 % lead- and cadmium-free
PPGF adhesion promoter for glass-filled polypropylene
PA adhesion promoter for polyamide
Soldering tips set C245, 100 % lead- and cadmium-free
(Short and standard) M2-M8 thread inserts, including Voron and 1/4 inch-20, made of lead- and cadmium-free brass
Weller XT soldering tips set, 100 % lead- and cadmium-free
(Short and standard) M2-M8 thread inserts made of lead- and cadmium-free brass
Perfectly matched to the Nextruder hotend, enables seamless integration into an existing printing system
This adapter makes your Nextruder compatible with any V6 nozzle for use on your Original Prusa XL, MK4S or CORE One
Metal adhesion promoter for metal filaments such as BASF Ultrafuse 316L and Ultrafuse 17-4 PH
The E3D Revo™ standard 0.25 mm nozzle enables particularly fine print details and is compatible with the Prusa Pro HT90 printer
T12 soldering tips set, 100 % lead- and cadmium-free
HT adhesion promoter for high-temperature filaments such as PEEK
Flex adhesion promoter for flexible materials such as TPE and TPC
Specially developed for use with Bondtech CHT nozzles to improve flow performance of your vulcaniser
The E3D Revo™ HTX nozzle enables reliable 3D printing at temperatures up to 500 °C and is compatible with the Prusa Pro HT90 printer
100 % lead- and cadmium-free soldering tip
PC adhesion promoter for polycarbonate
The DIANOZ 3D printer nozzle ensures uniform material extrusion, smooths the component surface during printing and offers maximum wear protection even with highly abrasive materials.
Er zijn nog meer zoektreffers. Voor een nauwkeuriger resultaat dient u uw invoeren verder te specificeren.
Controleer dit a.u.b. of gebruik een ander zoekbegrip.