Pro 6 battery charger
Battery charger Pro6
CHRG-AA/AAA-PRO6
Art.-no. 0827415
EAN 4065746482448
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast charging with gentle pre-charging
- The charger charges the batteries up to 800 mA in a quick and controlled manner
- A weak or deep-discharged rechargeable battery can be pre-charged with low current if required
- The batteries are kept fully charged in the device by means of charging pulses
- The fully automated 7-step charging process maximizes the batteries' service life and performance
Rapid capacity test and battery analysis
- Immediately after being inserted, the rapid capacity test determines the residual charge of the battery and displays it on the 3-colour LED display for 5 seconds
- The battery behaviour of the cell is analysed and evaluated to determine whether the battery can still be reliably used or whether it is faulty
IQ shutdown
- Several protective mechanisms protect inserted batteries from overheating and overcharging
USB Type-C
- The charger uses a USB Type-C charging cable, which is included in the scope of delivery
Rapid capacity test
Battery not fully charged
Battery fully charged
Datasheets(X)
Holds up to 4 AA and AAA rechargeable batteries
Maximum number of charging slots for AAA batteries | 4 PCS |
Maximum number of charging slots for AA batteries | 4 PCS |
Charging current for AAA battery | 400 mA |
Charging current for AA battery | 800 mA |
Display | LED |
Quick test for capacity | Yes |
Individual slot monitoring | Yes |
Automatic refresh function | Yes |
Rechargeable battery defect detection | Yes |
Temperature monitoring | Yes |
IP protection class | IP 20 |
Product weight (per item) | 352.000 g |
Colour | Black |
Length x width x height | 96.7 x 71.9 x 29 mm |
BTRY-NIMH-MICRO-AAA-PCHRG-1,2V-1100MAH
BTRY-NIMH-MIGNON-AA-PCHRG-1,2V-2850MAH
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units