Pro 5 multi-purpose charger
Battery charger Pro5
CHRG-PRO5-(240V AC/12V DC)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For all common USB devices such as smartphones, mobiles, MP3 players
USB charging function at 5V/1,000 mA
Smart and safe
- Track the charging status of each battery (individual slot monitoring)
- Protects the batteries from multiple overcharging with battery-care function
- Automatically switches to trickle charging
For checking capacity, voltage and charging/discharging current
Test function
Revives old batteries
Care function
For 1-4 NIMH/NiCd batteries or battery blocks (Micro AAA / Mignon AA / Baby C / Mono D) and 1 x 9V NiMH/NiCd E-Block.
Maximum number of charging slots for AAA batteries | 4 PCS |
Maximum number of charging slots for AA batteries | 4 PCS |
Charging current for AAA battery | 450 mA |
Charging current for AA battery | 450 mA |
Display | LCD |
Quick test for capacity | Yes |
Individual slot monitoring | Yes |
Automatic refresh function | Yes |
Rechargeable battery defect detection | Yes |
Temperature monitoring | Yes |
IP protection class | IP 20 |
Product weight (per item) | 520.000 g |
Colour | Black |
Length x width x height | 170 x 140 x 55 mm |
Included in delivery | 1 x power plug 100–240 V/AC, 1 x vehicle power plug 12 V/DC, operating instructions |
Datasheets (0)
Certificates/ Documents (1)