Printing platform For Prusa MK35
Printing platform for Prusa MK35
PRINT PLATE FOR PRUSA MK3S
Art.-no.
4954619408
EAN 4260721740210
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Wear-resistant CFRP surface with 1 mm thickness for temperatures up to 130 °C. For easy adhesion using 3M transfer tape. Alternative print bed area 253 mm x 230 mm x 1 mm for the Prusa MK3s+. Designed for Fiberthree polyamides with high adhesion to printing plates.
Product information
Datasheets(X)
Manufacturers | Fiberthree |
Material | Carbon fibre |
Colour | Black |