Printer nozzle DIANOZ for V6
Printer nozzle DIANOZ Gühring for V6
DIANOZ M6X7,5 F1,75 D1,0
Art.-no. 4954630314
EAN 4099618438028
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
This is due to the sophisticated geometry in combination with the unique tip made of synthetically manufactured diamonds. This polycrystalline diamond (PCD) is in no way inferior to the natural gemstone and makes DIANOZ a game changer for FDM, FFF and FGF technology.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M6 x 1 |
Length (l1) | 12.5 mm |
Length 2 (l2) | 7.5 mm |
Nominal diameter (dN) | 6 mm |
Diameter 2 (d2) | 2 mm |
Diameter nozzle (d3) | 1 mm |
Filament diameter (dF) | 1.75 mm |
Thread length | 7.5 mm |
Material | Polycrystalline diamond |
Manufacturers | Gühring |
Colour | Gold |
