Printer FFF Original Prusa XL 3D printer
3D printer Prusa XL
PRNT-ORIG-PRUSA-XL-5EXTRU-ASSEMBLED
Art.-no. 9501020444
EAN 4099618906367
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Innovative premium quality
- State-of-the-art tool changer with up to five tool heads
- Print with multiple materials and colours
- Hardware-based power-outage recovery
- Modular, segmented heat bed
- Easy to set up and operate
- Superior reliability and security features
- Premium-quality 3D printing
- After a short self-test, the printer can be used immediately - no assembly is required
- Phase Stepping reduces the noise of the printer
- Stealth mode
- Detection of stuck filament
- Enabled touch support
- Designed and manufactured in the EU
- The printer is shipped in assembled condition
- For protection during transport, the print heads and the display are supplied separately and need to be mounted.
- Straightforward setup
Scope of delivery
- Assembled Original Prusa XL 3D printer
- PEI satin spring steel sheet, powder-coated on both sides
- Prusament PLA Prusa Galaxy Black 1 kg
- Prusa lubricant for bearings
- Alcohol-saturated wipes, acupuncture needle
- Tool set: universal wrench, 13-16 wrench, pointed pliers, hexagon key and TX wrench
- USB drive with sample prints (G-codes)
- 3D printing handbook
Optional accessories
- Housings/enclosures available as optional accessories
This product is approved in accordance with Machinery Directive 2006/42/EC.
The instruction manual for the Original Prusa 3D printer can also be used for the XL.
This product is approved in accordance with Machinery Directive 2006/42/EC.
1 Year Guaranty2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
The Original Prusa XL 3D printer features five extruders and a large build area of 360x360x360 mm, making it suitable for precise and large-format printing projects in a range of applications. 3D printing is a process that builds layer-by-layer to create three-dimensional products. It can be used to print demonstration models, prototypes, spare parts and even series parts. With the individual tool heads, you can easily insert different materials and combine them during a single print job. You can combine Flex with PETG and use PLA for supports that can easily be removed. If your project requires more advanced and expensive materials such as PCCF, you can use a less expensive material to print supports and reduce the overall cost.
Manufacturers | Prusa |
Product weight (per item) | 33.7 kg |
Width x depth x height | 700 x 700 x 900 mm |
Construction volume | 360 mm x 360 mm x 360 mm |
Number of extruder | 5 PCS |
Design of extruder | Nextruder, direct drive, E3D V6 compatible (with adapter) |
Filament diameter | 1.75 mm |
Min./max. layer heigh | 0.05-0.3 mm |
Nozzle temperature temperature max. | 290 °C |
Data transmission type | NFC receiver, optional ESP Wifi module (included with printer), USB, LAN, Prusa Connect, Prusa mobile app |
Display type | 3,5 inch colour-TFT-touchscreen |
Filament path | Aluminum heat sink, all-metal hotend |
Suitable for high-flow nozzles | Yes |
Suitable for multi-material printing | Yes, with up to 5 independent tool heads |
Housing type | Profiles of aluminium and sheets of steel |
Power input | 240 W |
Conditions for power input | PLA setting 80 W |
With construction chamber housing | No |
With printing bed heating | Yes |
With direct extruder | Yes |
With filament sensor | Yes |
With calibration of the first layer | Yes |
With temperature sensor | Yes, with 4 thermistors |
With weighing cell sensor | Yes |
Type of assembly | Partially assembled |
Interface | USB stick, Prusa Connect, Prusa mobile app, LAN RJ45, WLAN |
Motor design | Nextruder planetary gear system, 10:1 gear ratio |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!