Printer FFF Original Prusa MK4S
Prusa MK4S 3D-printer
PRUSA MK4S 3D-PRINTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to set up and operate, with superior reliability and security features, the MK4S delivers the highest quality 3D prints. Designed and built in the EU. After a short self-test, the printer can be used immediately - no assembly is required. In addition to automatic calibration, every Original Prusa 3D printer will receive long-term support years after its launch.
- New powerful 360° cooling system
- High-quality high-flow nozzle as standard
- Native Prusa app for iOS and Android with easy Wi-Fi setup with an NFC tap
- Improved print speed
- Improved print quality
- Optional accessory: GPIO hackerboard
- Optional accessory: accelerometer for printer modders
- The printer is delivered fully assembled and is easy to set up
Datasheets(X)
Manufacturers | Prusa |