Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Printed advertising plate

Advertising board f. licence plate holder, printed
ADVTBRD-PRNT-PACKAGE-BLACK-1COL-100PCS

Art.-no. 0826964701

EAN 4050642380738

-,--
price per selected packing unit
| Individual prices for customers after login
Printed advertising plate

Art.-no. 0826964701

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Customised, up to four colours or digitally printed
  • Top print quality for professional advertising
Notice

Boards with silver print have a clear lacquer finish (two-colour) for very good durability and UV resistance.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fits in all number plate holders, size 520 x 110 mm

Colour

Black

Colours of print

1-coloured

Printed strip width x printed strip height

520 x 112 mm

Material

PS - Polystyrene

Suitable for base-plate width

520 mm

Minimum order quantity

1 PCS

Minimum order quantity note

PU = 100 pieces, including print costs and layout

Printed advertising plate including:
100 x
Printed advertising plate

ADVTBRD-PRNT-BLACK-1COL

Description:
Black; 1-coloured
Customised, up to four colours or digitally printed
Quantity: 100 x
1 x
Film production/change costs for digital printing on advertising plate

PRNT-SCREENADJUSTMENT-ADVTBOARD

Description: For new orders or for changing an existing print film
Quantity: 1 x
1 x
Film production/change costs for digital printing on advertising plate

PRNT-FILMPRODUCTION-WERBESCHILD-1COL

Description: For new orders or for changing an existing print film
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Complete printed Clipster number plate holder

NPH-PRNT-(CLIPSTER-PACKAGE)-1COL-100PCS

Ideal if mounting space on vehicle is tight
x 1 pcs
Complete printed Twin-Fixx number plate holder

NPH-COMPL-(TWINFIXX-PACKAGE)-1COL-100PCS

With four red rubber inserts
x 1 pcs
Complete printed Clipster number plate holder

NPH-PRNT-(CLIPSTER-MINIPACK)-1COL-20PCS

Ideal if mounting space on vehicle is tight
x 1 pcs
Number plate holder Printed Klapp-Fix Plus

NPH-PRNT-(KLAPPFIX-PLUS-PACKAGE)-1COL

One-piece system with a fold-out frame
x 1 pcs
Complete printed Classic number plate holder

NPH-PRNT-(CLASSIC-PACKAGE)-1COL-100PCS

x 1 pcs
Complete printed Circo number plate holder

NPH-PRNT-(CIRCO-PACKAGE)-1COL-100PCS

Heavily curved version
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information