Printed advertising plate
Advertising board f. licence plate holder, printed
ADVTBRD-PRNT-BLACK-2COL
Art.-no. 0826000702
EAN 4038898799504
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Top print quality for professional advertising
Boards with silver print have a clear lacquer finish (two-colour) for very good durability and UV resistance.
Datasheets(X)
Fits in all number plate holders, size 520 x 110 mm
Colour | Black |
Colours of print | 2-coloured |
Printed strip width x printed strip height | 520 x 112 mm |
Material | PS - Polystyrene |
Suitable for base-plate width | 520 mm |
Minimum order quantity | 100 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!