Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Primer rendering base White-pigmented

Primer-Plaster base
PRIM-PLASTER-15KG

Art.-no. 089054515
EAN 4052703551446
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solvent-free special primer with quartz for optimum adhesion and grip for indoor and outdoor use

For wall and ceiling surfaces


Can be used as a decorative final coating as well as adhesion promoter for subsequent coatings with mineral, silicate and synthetic resin plasters.



Flexible use


  • Apply with a paint roller, brush, paintbrush or suitable spray device

  • it is possible to obtain a spraying consistency by adding just a little water for machine application


Labour-saving product


The product is ready for use, provides good coverage and can be tinted.

Notice

Surfaces already coated with a rendering base must not be worked with gypsum or cement-based fillers.



Store in a cool, but frost-free place. Keep container tightly sealed!



DecoPaint Directive 2004/42:


  • EU VOC ultimate limit for this product (cat.: A/h, Wb) = 30 g/l (2010)

  • VOC content of this product max.: 1 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The rendering base is a water-based, adhesion-promoting special primer for subsequent coatings with mineral, silicate and synthetic resin renders. All textured renders (e.g. rolled render, textured plaster, pebbledash) can be lightly mounted and textured on the touch-dry surface. The rendering base is also ideally suited as a base coat for screed techniques with glazes and emulsion and silicate paints.


Can be used on concrete, cement and lime cement plaster, gypsum surfaces, fibre cement and gypsum board, absorbent dispersion plaster and colour paints.

Instructions

Surface pre-treatment:


The surface must be dry, load-bearing and free from release agents (dust, formwork oil, grease, etc.). Remove old wallpapers, poorly adhering paintings or distempers using Würth wallpaper stripper. Also remove loose rendered parts. Prime highly absorbent, sandy or chalky surfaces. New renders must have dried out for at least 14 days and treated with a fluosilicate solution (if the render has been drying for 4 weeks, applying a fluosilicate solution is not necessary). Pre-fill deep holes and chips with Würth joint and surface filler.



Application:


The rendering base can be applied with a paint roller, brush, paintbrush or suitable airless spraying device. When applying with the spraying device, the max. grain size of 0.5 mm must be observed.


The coated surfaces can be processed further once fully dried. Depending on the surface absorbency, temperature and ambient conditions, the drying time is approx. 8 hours. Surfaces already coated with a rendering base must not be worked with gypsum or cement-based fillers.


Clean all equipment with water immediately after use.

Chemical basis

Acrylate dispersion

Colour

White

Density

1.65 g/cm³

pH value

11

Grain size

0.5 mm

Application conditions

dry

Drying time

8 h

Conditions for drying time

at 20°C

Min. processing temperature

5 °C

Min. surface processing temperature

5 °C

Solvent-free

Yes

VOC concentration (CH)

1 g/l

Min. application quantity in weight/area

350 g/m²

Max. application quantity in weight/area

400 g/m²

Weight of content

15 kg

Container

Bucket

Shelf life from production

24 Month

Conditions to maintain shelf life from production

cool and frost-free storage area, in sealed original container

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Flat brush LM light For solvent-based paints

FLBRSH-LM-TH12-LGHT-SZ40

High-quality flat brush with light bristles for a uniform surface finish due to fine fibre tips
Flat brush LM light For solvent-based paints

FLBRSH-LM-TH12-LGHT-SZ60

High-quality flat brush with light bristles for a uniform surface finish due to fine fibre tips
Flat brush LM light For solvent-based paints

FLBRSH-LM-TH12-LGHT-SZ80

High-quality flat brush with light bristles for a uniform surface finish due to fine fibre tips
Foam roller WB ECONOMY For water-based paints

FMROLL-WB-ECONOMY-W100MM

Economically priced foam roller for easy painting tasks
x 10 pcs
Foam roller WB For water-based paints

FMROLL-MICROVOC-UNC-BOWSIDRD-W100MM

ZEBRA
Maximum quality foam roller with durable foam for a long service life
x 10 pcs
Foam roller WB For water-based paints

FMROLL-MICROVOC-UNC-BOTSIDRD-W100MM

ZEBRA
Maximum quality foam roller with durable foam for a long service life
x 10 pcs
Foam roller WB For water-based paints

FMROLL-MICROVOC-UNC-BOTSIDSR-W54MM

ZEBRA
Maximum quality foam roller with durable foam for a long service life
x 10 pcs
Foam roller WB For water-based paints

FMROLL-WB-W100MM

Foam roller with high-quality, durable foam for a long service life
x 10 pcs
Foam roller WB For water-based paints

FMROLL-WB-W150MM

Foam roller with high-quality, durable foam for a long service life
x 10 pcs
Flat brush LM dark For solvent-based paints

FLBRSH-LM-TH12-DRK-SZ40

High-quality flat brush with dark bristles for a uniform surface finish due to fine fibre tips
Flat brush LM dark For solvent-based paints

FLBRSH-LM-TH12-DRK-SZ60

High-quality flat brush with dark bristles for a uniform surface finish due to fine fibre tips
Paint tarpaulin HDPE fabric

COVFLM-HDPE-6MY-20SM

Suitable for indoor and outdoor use
x 30 pcs
Paint tarpaulin HDPE fabric

COVFLM-HDPE-6MY-50SM

Suitable for indoor and outdoor use
x 15 pcs
Paint tarpaulin LDPE fabric

COVFLM-LDPE-10MY-20SM

Suitable for indoor and outdoor use
x 20 pcs
Paint tarpaulin LDPE fabric

COVFLM-LDPE-16MY-20SM

Suitable for indoor and outdoor use
x 20 pcs
Cover film Rolled HDPE fabric

COVFLM-HDPE-ROLL-6MY-100SM

For indoor and outdoor use
x 2000 pcs
Cover film Rolled LDPE fabric

COVFLM-LDPE-ROLL-16MY-100SM

For large-scale covering during renovation or repainting.
x 800 pcs
Cover film Rolled HDPE fabric

COVFLM-HDPE-ROLL-6MY-200SM

For indoor and outdoor use
Cover film Rolled LDPE fabric

COVFLM-LDPE-ROLL-16MY-200SM

For large-scale covering during renovation or repainting.
Cover/construction film

COVFLM-LDPE-ROLL-TYP100-200SM

Robust, tear-proof and watertight LDPE film for indoor and outdoor use
x 200 pcs
Cover/construction film

COVFLM-LDPE-ROLL-TYP150-200SM

Robust, tear-proof and watertight LDPE film for indoor and outdoor use
x 200 pcs
Cover/construction film

COVFLM-LDPE-ROLL-TYP200-200SM

Robust, tear-proof and watertight LDPE film for indoor and outdoor use
x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information