Primer for superglue
PRIM-SUPGLU-50ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Note: When bonding different materials, only the non-polar surface should be primed
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products. Please observe the technical data sheet!
Datasheets(X)
The primer improves adhesion on materials that are hard to bond
The primer can be applied to the surface using absorbent material (e.g. a small sponge) or brushes as appropriate. Parts can also be immersed or sprayed.
The solvent must be completely flashed off before the adhesive is applied!
For more information, please refer to the technical data sheet.
Chemical basis | Aliphatic solvent |
Colour | Transparent |
Density | 0.68 g/cm³ |
Min. flashing point | -10 °C |
Shelf life from production/conditions | 24 Month / at room temperature |
Contents | 50 ml |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!