Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Primer concrete contact

Primer-concrete contact
PRIM-CONCRETECONTACT-20KG

Art.-no. 089054520

EAN 4052703672219

-,--
price per selected packing unit
| Individual prices for customers after login
Primer concrete contact

Art.-no. 089054520

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use etching primer containing quartz for smooth, mineral surfaces for indoor and outdoor applications

Uncomplicated


The product can be applied with a roller, brush or suitable spraying device.



Universal


Improves the adhesion of gypsum, cement and lime-based fillers and plasters to smooth, non-absorbent or slightly absorbent mineral surfaces.



Environmentally safe


  • Solvent-free

  • Low emissions

  • Highly resistant to alkali


Can be diluted with water


For machine application, the concrete contact can be brought to a spraying consistency by adding just a little water (where necessary).

Notice

Avoid contact with skin and eyes. In case of contact, rinse immediately with water. Wear safety goggles when working overhead. Store the container in a cool, dry and frost-free place. Keep the container tightly closed.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Ready-to-use primer for smooth mineral surfaces. Concrete contact is a water-based, solvent-free primer for improving the adhesion of gypsum, cement and lime-based fillers and plasters on smooth, non-absorbent or low-absorbent mineral surfaces (especially concrete). Suitable for indoor and outdoor use.


Concrete contact is particularly suitable for smooth in-situ concrete or solid slab floors made of prefabricated components as well as for smoothed pre-cast concrete surfaces and expandable polystyrene hard foam boards. Surfaces that are already primed can be easily detected by the reddish colour of the product.

Instructions

The surface must be load-bearing, dry and free from loose particles and release agents (formwork oil, post-treatment compounds, etc.). Moisture absorption and moisture migration through the substrate must be avoided.


Stir the concrete contact well before use and also after longer breaks, and apply with a roller, brush, wide brush or a suitable spraying device. For machine application, ensure suitable spraying consistency by adding a little water. For manual application, apply crosswise wet-on-wet. Protect areas not to be primed from splashes. The primed surface must be completely dry before applying plaster.

Chemical basis

Acrylate polymer dispersion

Adhesive agent

Synthetic dispersion to DIN 55945

Colour

Reddish glaze

Min. processing temperature

5 °C

Min. surface processing temperature

5 °C

Drying time

24 h

Conditions for drying time

at 20°C and 65% relative humidity

Min. application quantity in weight/area

250 g/m²

Max. application quantity in weight/area

350 g/m²

Application quantity conditions

undiluted, per coat, depending on the absorbency of the surface

Solvent-free

Yes

Max. VOC concentration

1 g/l

Max. permissible VOC concentration

30 g/l

Gloss level

Matt

Weight of content

20 kg

Shelf life from production

60 Month

Conditions to maintain shelf life from production

cool, dry and frost-free storage area. Keep the container tightly closed

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Flat brush LM light For solvent-based paints

FLBRSH-LM-TH12-LGHT-SZ40

High-quality flat brush with light bristles for a uniform surface finish due to fine fibre tips
Flat brush LM light For solvent-based paints

FLBRSH-LM-TH12-LGHT-SZ60

High-quality flat brush with light bristles for a uniform surface finish due to fine fibre tips
Flat brush LM light For solvent-based paints

FLBRSH-LM-TH12-LGHT-SZ80

High-quality flat brush with light bristles for a uniform surface finish due to fine fibre tips
Foam roller WB For water-based paints

FMROLL-MICROVOC-UNC-BOWSIDRD-W100MM

Maximum quality foam roller with durable foam for a long service life
x 10 pcs
Foam roller WB For water-based paints

FMROLL-MICROVOC-UNC-BOTSIDRD-W100MM

Maximum quality foam roller with durable foam for a long service life
x 10 pcs
Foam roller WB For water-based paints

FMROLL-MICROVOC-UNC-BOTSIDSR-W54MM

Maximum quality foam roller with durable foam for a long service life
x 10 pcs
Flat brush LM dark For solvent-based paints

FLBRSH-LM-TH12-DRK-SZ40

High-quality flat brush with dark bristles for a uniform surface finish due to fine fibre tips
Flat brush LM dark For solvent-based paints

FLBRSH-LM-TH12-DRK-SZ60

High-quality flat brush with dark bristles for a uniform surface finish due to fine fibre tips
Paint tarpaulin HDPE fabric

COVFLM-HDPE-6MY-20SM

Suitable for indoor and outdoor use
x 30 pcs
Paint tarpaulin HDPE fabric

COVFLM-HDPE-6MY-50SM

Suitable for indoor and outdoor use
x 15 pcs
Paint tarpaulin LDPE fabric

COVFLM-LDPE-10MY-20SM

Suitable for indoor and outdoor use
x 20 pcs
Paint tarpaulin LDPE fabric

COVFLM-LDPE-16MY-20SM

Suitable for indoor and outdoor use
x 20 pcs
Cover film rolled HDPE fabric

COVFLM-HDPE-ROLL-6MY-100SM

For indoor and outdoor use
x 2000 pcs
Cover film rolled LDPE fabric

COVFLM-LDPE-ROLL-16MY-100SM

For large-scale covering during renovation or repainting.
x 800 pcs
Cover film rolled HDPE fabric

COVFLM-HDPE-ROLL-6MY-200SM

For indoor and outdoor use
Cover film rolled LDPE fabric

COVFLM-LDPE-ROLL-16MY-200SM

For large-scale covering during renovation or repainting.
Cover/construction film

COVFLM-LDPE-ROLL-TYP100-200SM

Robust, tear-proof and watertight LDPE film for indoor and outdoor use
x 200 pcs
Cover/construction film

COVFLM-LDPE-ROLL-TYP150-200SM

Robust, tear-proof and watertight LDPE film for indoor and outdoor use
x 200 pcs
Cover/construction film

COVFLM-LDPE-ROLL-TYP200-200SM

Robust, tear-proof and watertight LDPE film for indoor and outdoor use
x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 2
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 3
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information