Prestole cage nut, type 2
Prestole cage nut, type 2
CAGENUT-ST-4,8MM-ZINC-PLATED-UNCOLOURE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Particularly suitable for blind assembly
Quick assembly
Easily pressed into rectangular or square mounting hole
Vibration and shockproof
Datasheets(X)
Trims, pipes and closed containers
Screw diameter | 4.80 mm |
Min./max. drill hole diameter | 13.00-14.50 mm |
Min./max. attachment thickness | 0.80-1.60 mm |
Height | 8.70 mm |
Material thickness | 0.60 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated |
Corresponds to original spare part number | N10327101 |