Pressure sprayer Solvent-resistant
Pressure sprayer for solvent
PMPSPRBTL-PLA-EMPTY-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Safe manual removal from portable vessels
Easy to open owing to surface-feel elements
Ergonomic, robust spray atomiser with long handle
- Work made less tiring thanks to low operating force
- Can also be attached to the workshop trolley
Customisable label
- Space for labelling the filled liquid
- Extra fields for safety instructions
Good stability due to conical shape
For solvent-based cleaners (not suitable for power cleaners, universal thinners and 1A assembly and parts cleaners, acidic and alkaline cleaners or polar solvents such as acetone or ethanol)
Material | Plastic |
Colour | White, Black, Grey |
Diameter | 100 mm |
Height | 275 mm |
Contents | 1 l |
Resistance list | |||||
Maximum concentration | Solvent resistant and 360° (GREY) | Acid resistant (RED) | Alkaline resistant (BLUE) | ||
PA FKM | PP FKM | PP EPDM | |||
Pressure sprayer bottles | 0891 503 001 0891 503 360 | 0891 503 030 | 0891 503 031 | ||
ALIPHATIC HYDROCARBONS | Propane (liquid) | 100 % | x | - | - |
Naphtha | 100 % | x | - | - | |
Isooctane | 100 % | x | - | - | |
n-decane | 100 % | x | - | - | |
n-hexane | 100 % | x | - | - | |
n-heptane | 100 % | x | - | - | |
n-pentane | 100 % | x | - | - | |
Petroleum | 100 % | x | - | - | |
AROMATIC HYDROCARBONS | Limonene | 100 % | x | - | - |
Cyclohexane | 100 % | x | - | - | |
Benzene | 100 % | - | - | - | |
Toluene | 40 % | x | - | - | |
Naphthalene | 100 % | x | - | - | |
Xylene | 100 % | x | - | - | |
CRUDE OILS AND DERIVATIVES | Mineral oil | 100 % | x | - | - |
Diesel | 100 % | x | - | - | |
Petrol | 100 % | x | - | - | |
Kerosene | 100 % | x | - | - | |
White spirit | 100 % | x | - | - | |
ACIDS | Phthalic acid | 100 % | - | - | x |
Citric acid | 10 % | - | x | x | |
Citric acid | 30 % | - | x | x | |
Phosphoric acid | 30 % | - | x | x | |
Nitric acid | 10 % | - | x | - | |
Sulphuric acid | 10 % | - | x | - | |
Sulphuric acid | 94 % | - | - | - | |
Acetic acid | 5 % | - | - | x | |
Silicic acid | 100 % | - | x | x | |
Pelargonic acid (substitute active ingredient glyphosate) | 18 % | - | x | - | |
Oxalic acid | 100 % | - | x | x | |
Methanoic acid | 75 % | - | - | x | |
ALCOHOLS | Butanol | 100 % | - | x | - |
Propanol | 100 % | - | x | - | |
Amyl alcohol | 100 % | x | x | - | |
Ethanol | 100 % | - | x | x | |
Isopropanol | 100 % | x | x | x | |
Methanol | 100 % | - | - | x | |
ALKALINES AND KETONES | Acetone | 100 % | - | - | - |
Sodium hydroxide (caustic soda) | 50 % | - | - | x | |
Ammonia | 10 % | - | - | x | |
Calcium hydroxide | 100 % | x | x | x | |
Rim cleaner, extremely alkaline | 10 % | - | - | x | |
Potassium hydroxide (caustic potash) | 30 % | - | - | x | |
+ optimal - not recommended |
Datasheets (0)
Services und Systeme rund ums Produkt