Pressure sprayer ECO
Pump spray bottle ECOLINE, unfilled
PMPSPRBTL-PLA-BIO-EMPTY-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Environmentally friendly
- The shatterproof container consists of 100 % renewable raw materials
- Reduced CO2 production in the manufacture of the bio-granules
- Reduces and prevents risks for people and the environment thanks to the reduction of packaging waste and increased biodegradability.
Ergonomic, sturdy spray atomiser with long handle
- Effortless work thanks to low operating force
- Can also be attached to the workshop trolley
Customisable label
- Space for label indicating the liquid inside
- Fields for safety information
Good stability due to conical shape
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For simple processing and application of liquid products. Ideal in combination with ecological products for workshops, trade businesses and industry.
Material | Plastic |
Colour | Black |
Diameter | 100 mm |
Height | 275 mm |
Contents | 1 l |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!