Pressure screw for variable quick-action clamps
Pressure screw for quick-action clamp Pro variable
PRESSCR-(F.QCKCLMP-PRO)-VAR-M8X67,7
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pressure screw with large plate and protective cap for sensitive surfaces
- Flexible use at different clamping heights thanks to the integrated ball joint on the pressure plate
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 67.7 mm |
Diameter (d2) | 26.5 mm |
Min./max. adjustment range (l2) | 20-50 mm |
Product weight (per item) | 41 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!