Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pressure screw For quick-action clamps

Pressure screw for quickclamp Pro
PRESSCR-(F.QCKCLMP-PRO)-SZ4-M8X65

Art.-no. 5761190004
EAN 4065746272001
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
Suitable for horizontal and vertical clamps Pro
  • With removable protective cap made of oil-resistant neoprene to protect sensitive workpieces

  • Depending on the size of the pressure screw in the nut-washer element design or with nut for T-groove
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (d1)

M8

Length (l1)

78 mm

Diameter (d2)

13 mm

Outer diameter (d3)

19 mm

Min./max. adjustment range (l2)

21-50 mm

Product weight (per item)

62 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vertical clamp Pro With open support arm

QCKCLMP-VERTL-SZ4-(-6,0-22,5)-M8X65

Horizontal base and ergonomic 2-component handle
x 1 pcs
Horizontal clamp Pro With open support arm

QCKCLMP-HORIZ-SZ4-(-4,0-24,0)-M8X65

Horizontal base and ergonomic 2-component handle
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
Spare parts for this product:
Protective cap for pressure screw For quick-action clamps

PROTCAP-F.PSHRSCR-WS13

Made of oil-resistant neoprene with a hardness of 70 Shore A to protect sensitive workpieces during clamping
x 10 pcs