Pressure screw For quick-action clamps
Pressure screw for quickclamp Pro
PRESSCR-(F.QCKCLMP-PRO)-SZ2-M6X35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With removable protective cap made of oil-resistant neoprene to protect sensitive workpieces
- Depending on the size of the pressure screw in the nut-washer element design or with nut for T-groove
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 45 mm |
Diameter (d2) | 10 mm |
Outer diameter (d3) | 15 mm |
Min./max. adjustment range (l2) | 19-28 mm |
Product weight (per item) | 22 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!