Pressure rotary cylinder MS 5000
Push rotary lock MS5000
MS5000-PRESSINTURNCYL-ZD-(NI)-ROSETTE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Stylish design with special rosette
Can be changed from right/left
- Versatile applications
- Limited stock required
Closing angle 180°
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
For door thickness of 19 mm
![]() | |
Suitable for door thickness | 19 mm |
Design | Left/right |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Berlin key lock system | Not possible |
Cylinder diameter | 18 mm |
18 to 21-mm bore dimension possible | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!