Pressure reducer for acetylene
Pressure regulator for acetylene
PRESREGL-ACETYLENE-(BASE-AC)
Art.-no. 0984018022
EAN 4062856831258
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Shielding gas | Acetylene |
Manometer display | 1.5/2.5 bar |
Hose connection diameter | 3/8 in |
Operating pressure | 200 bar |
Product weight (per item) | 1430.000 g |
ISO | 2503 |
Diameter | 3/8 in |