Pressure reducer
PRESREGL-ARGON/CO2-(BASE-ARC)
Art.-no. 0984018007
EAN 4062856244447
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For argon shielding gas
- Complete with flow indicator (flowmeter)
- To be used with TIG torches
Datasheets(X)
Shielding gas | Argon/CO2 |
Manometer display | 0-200/315 bar (capacity pressure) |
Hose connection diameter | 1/4 in |
Operating pressure | 200 bar |
Product weight (per item) | 1050.000 g |
ISO | 2503 |
Diameter | 24.5 mm |