Pressure and vacuum pump
Cooling system vacuum, suction and pressure pump
VACUUM SUCTION AND PRESSURE PUMP SET
Art.-no. 1952001398
EAN 4056807684604
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One-handed operation
- Can be switched from vacuum to pressure range
Scope of delivery:
- 1 x 0.5 m plastic hose
- 1 x brass cone
- 4 x plastic connector
- 1 x drainage container
Datasheets(X)
- Vacuum range: Monitoring of the throttle valve, exhaust gas recirculation valve, servo brake and fuel pressure regulator
- Pressure range: Monitoring of the injection pump membrane and of the turbocharging pressure
Min. operating pressure | 0 bar |
Max. air pressure | 3 bar |
Connection thread | Without |
Underpressure | -1 bar |
Max. operating pressure | 3 bar |
Min./max. operating pressure | 0-3 bar |