Pressing tool set AKSZ
PRINETO expanding pliers AKSZ
PRINETO AKSZ LI-ION EINZELN, LOSE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use with one hand thanks to the tools' reduced weight
Compact size allows use even in restricted spaces
Powerful lithium ion batteries for reliable and long lasting performance
Ergonomic, non-slip handle, for a comfortable and safe operation
Jaw holder block, rotates 360°
Comprising:
- AKSZ pressing tool, 1 pc
- 1x lithium battery pack, 12V/1.5Ah, 1 pc
Warranty:
2 years on tools (batteries excluded)
The 1.5 Ah battery pack supplied with the tools is not available as a spare part
Datasheets(X)
For connecting PRINETO pipes and fittings up to Ø 32
Length | 225 mm |
Height | 354 mm |
Depth | 89 mm |
Suitable for max. pipe external diameter | 32 mm |
Suitable for plastic pipes (Prineto) | DN.. 32.. |
Power input | 240 W |
Battery voltage | 12 V/DC |
Type of rechargeable battery/battery | Lithium |
Rechargeable battery/battery capacity | 1.5 Ah |
Pressing force | 17 kN |
Type description | AKSZ |
Product weight (per item) | 3490 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!