Pressing sponge
Pressing sponge
CLNSPNG-SQUARE-130X80MM
Art.-no. 0705700130
EAN 4038898917212
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Ideally suited for gentle cleaning of paint on all surfaces on cars and bodywork.
Allow the pressing sponge to soak in water and squeeze out well before use.
Material | Cellulose |
Colour | Pale yellow |
Length x width x height | 135 x 93 x 37 mm |
Length | 135 mm |
Width | 93 mm |
Length x width (compressed) | 130 x 80 mm |
Height | 37 mm |
Form | Rectangular |