Pressing socket
Press sleeve copper nickel plated
PRESKT-CU-(NI)-D4
Art.-no. 0880998004
EAN 4046777387339
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For producing non-detachable rope end connections
- The process is carried out with the appropriate crimping jaws (available up to size D6) and B12 crimping pliers
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Material | Copper |
Surface | Nickel plated |
RoHS-compliant | Yes |
Suitable for wire diameter | 4 mm |
Length (l1) | 14 mm |
Internal length (l2) | 8.8 mm |
Internal width (b1) | 4.4 mm |
Thickness (s1) | 1.7 mm |
Product weight (per item) | 5.795 g |
Other standard | WN 0880-998 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
