Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Press table support 8 pieces

Press table pad Universal
PRESTBL-UNDERLAY-UNIVERSAL

Art.-no. 1952003400
EAN 4058794289473
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
Universally adjustable press support for use in standard workshop presses.
  • Creates a safe, three-point support plate with no play for the pressing process

  • Puts an end to unsafe wobbly contraptions and minimises the risk of injury

  • The special layout of the thread mounts and the height-adjustable long and short supports included in the scope of delivery ensure precise support

  • Centring attachments also enable the support pins to be fixed in a bore on the component

  • Can also be used in conjunction with standard puller and pressure sleeve kits

  • Centres with locating thread in the centre of the press plate

  • For universal use for the removal and installation of wheel bearings, bushings, sleeves, silent bearings etc.

  • Two adjustable barriers on the base of the support prevent unwanted slippage on the press table


Scope of delivery


  • 1 x universal press plate

  • 1 x support bolt socket, H 35 mm

  • 3 x support bolt socket, H 65 mm

  • 1 x support bolt, M 16, H 100 mm

  • 2 x support bolt, M 16, H 130 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Width

300 mm

Height

120 mm

Max. loading weight

20000 kg

Product weight (per item)

14210 g

Min. clamping width

130 mm

Max. clamping width

186 mm

Min./max. clamping width

130-186 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information