Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Press table support 8 pieces

Press table pad Universal
PRESTBL-UNDERLAY-UNIVERSAL

Art.-no. 1952003400

EAN 4058794289473

-,--
price per selected packing unit
| Individual prices for customers after login
Press table support 8 pieces

Art.-no. 1952003400

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universally adjustable press support for use in standard workshop presses.
  • Creates a safe, three-point support plate with no play for the pressing process

  • Puts an end to unsafe wobbly contraptions and minimises the risk of injury

  • The special layout of the thread mounts and the height-adjustable long and short supports included in the scope of delivery ensure precise support

  • Centring attachments also enable the support pins to be fixed in a bore on the component

  • Can also be used in conjunction with standard puller and pressure sleeve kits

  • Centres with locating thread in the centre of the press plate

  • For universal use for the removal and installation of wheel bearings, bushings, sleeves, silent bearings etc.

  • Two adjustable barriers on the base of the support prevent unwanted slippage on the press table


Scope of delivery


  • 1 x universal press plate

  • 1 x support bolt socket, H 35 mm

  • 3 x support bolt socket, H 65 mm

  • 1 x support bolt, M 16, H 100 mm

  • 2 x support bolt, M 16, H 130 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Width

300 mm

Height

120 mm

Max. loading weight

20000 kg

Product weight (per item)

14210.000 g

Min. clamping width

130 mm

Max. clamping width

186 mm

Min./max. clamping width

130-186 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Centring attachment set 13 pieces

PILOT BEARING ADAPTORS FOR PRESS SUPPORT

Centring attachments enable the support pins to be fixed in a bore on the component.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Spare parts car/comm. vehicle special tools

SUPPORT SLEEVES SLIDING

x 1 pcs
Spare parts car/comm. vehicle special tools

SPACER BLOCK L=65

x 1 pcs
Spare parts car/comm. vehicle special tools

SPACER BLOCK L=35

x 1 pcs
Spare parts car/comm. vehicle special tools

THREADED COLUMN (130MM)

x 1 pcs
Spare parts car/comm. vehicle special tools

THREADED COLUMN (100MM)

x 1 pcs
Spare parts car/comm. vehicle special tools

BASE BLOCK

x 1 pcs
Spare parts car/comm. vehicle special tools

M12X16 SAFATY RETAINING SC. FOR BASE BL

x 1 pcs
Spare parts car/comm. vehicle special tools

WASHER 12X24

x 1 pcs
Spare parts car/comm. vehicle special tools

M12X30 SCREW FOR SUPPORT SLEEVES SLIDING

x 1 pcs
Spare parts car/comm. vehicle special tools

NUT FOR THREADED COLUMN

x 1 pcs
Spare parts car/comm. vehicle special tools

WASHER CENTERING

x 1 pcs
Spare parts car/comm. vehicle special tools

M8X25 SCREW FOR SPACER BLOCK

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information