Press mandrel set with press table tray 10 pieces
Press mandrel set with press table tray, 10 pcs
MANDREL PRESS SET 10PCS
Art.-no. 1952004430
EAN 4056807821115
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The press mandrels allow small components up to 29 mm to be pressed out securely.
- Useful addition to any workshop press up to 25 tonnes.
- The press mandrel mount can be installed directly and permanently on the piston of common workshop presses. Depending on the piston diameter, it can either be mounted directly or using the supplied reducing sleeve.
- The scope of delivery also includes a reducing sleeve for unusual piston dimensions, which can be adjusted to suit by the customer using a lathe.
- By inserting the pressure plate into the press mandrel mount, the pressing action uses the entire piston surface. The press mandrel mount can thus remain permanently attached to the hydraulic piston.
- All parts are stored clearly in the supplied tray directly at the press table.
Scope of delivery:
- 5 x press mandrel with ball lock, dia. 11; 15; 19; 25; 29 mm
- 1 x pressure plate for press mandrel mount, dia. 60 mm (H=10 mm)
- 1 x mandrel mount for piston, dia. 50 mm (outer dia., 60 mm)
- 1 x reducing sleeve, dia. 50 mm to 40 mm
- 1 x cut to size reducing sleeve for piston dia. 30-45 mm
- 1 x storage hanger for press table
Product information
Datasheets(X)
Product weight (per item) | 4855.000 g |