Presentation set door drive CFA3100
Sales aid, demo presentation CFA3100
SALEAID-DEMO-PRESENTATION-CFA3100
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25424277.jpg)
Register now and access more than 125,000 products
- Presentation board equipped with a CFA3100 door drive, operated via smartphone and app
- Additional controls can be ordered and attached separately
Dimensions subject to change. Subject to technical changes
Datasheets(X)
Material | Multilayer board |
Colour | White |
Width | 340 mm |
Length | 370 mm |
Height | 555 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!