Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Presentation set door drive CFA3100

Sales aid, demo presentation CFA3100
SALEAID-DEMO-PRESENTATION-CFA3100

Art.-no. 0688190500

EAN 4065746322508

-,--
price per selected packing unit
| Individual prices for customers after login
Presentation set door drive CFA3100

Art.-no. 0688190500

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assists you in selling high-quality door drives
  • Presentation board equipped with a CFA3100 door drive, operated via smartphone and app

  • Additional controls can be ordered and attached separately

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Multilayer board

Colour

White, Blue

Width

340 mm

Length

370 mm

Height

555 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Keyboard CFT3100 with Bluetooth technology

KEYBRD-WREL-F.DRLOKDRIV-CFT3100-SILVR

Maximum operating convenience: simply enter an individually created numerical code
x 1 pcs
Keyboard CFT3100 with Bluetooth technology

KEYBRD-WREL-F.DRLOKDRIV-CFT3100-WHTE

Maximum operating convenience: simply enter an individually created numerical code
x 1 pcs
Hand-held transmitter CFF3100 with Bluetooth technology

HNDTRANSMITR-WREL-DRLOKDRIV-CFF3100-BLCK

Maximum operating comfort by simply sending an encrypted command
x 1 pcs
CFS3100 finger scanner with Bluetooth technology

FNGSCANNER-F.DRLOKDRIV-CFS3100-WHTE

Easy keyless opening and closing of doors using your finger
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information