Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

“Premium” workstation

Workstation Premium
WAPS-WORKSTATION-PREMIUM

Art.-no. 1967701380

EAN 4066441251490

-,--
price per selected packing unit
| Individual prices for customers after login
“Premium” workstation

Art.-no. 1967701380

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manufactured from the Würth aluminium profile system WAPS®
  • Dimensions (LxWxH) = 760x760x1885 - 2125-2225 mm

  • Four ball-bearing-mounted swivel castors (of which 2 have locking brakes) dia. 125 mm

  • Load capacity when static: 1500 kg

  • Load capacity at 4 km/h: 450 kg

  • Overlay ballast plate in RAL 7016 anthracite

  • Mobile screen standing workstation

  • Function console 320 x 60 x 1650 mm with electronic height adjustment. Lift height 300-400 mm

  • Rear panel RAL 7016 above lift, magnetically secured and removable

  • Control unit for lift integrated in bamboo front panel above storage shelf

  • Technical box 600x300x120 mm with 1x 3-way power distributor, 1x 2-way with 1x slot module

  • CAT6 - 220V and control unit for lift

  • Technical box suitable for housing a mini computer

  • Base and cover sheet metal panelling, technical box in RAL 7016 anthracite

  • CLIP-O-FLEX® H-profile beneath technical box, W850 mm

  • CLIP-O-FLEX® H-profile above technical box, W950 mm for keyboard tray or similar

  • On the side of 3030 profile function console, length 170 mm for scanners or similar

  • Robust grip solution, width 590 attached to the front of technical box

  • Monitor holder VESA 100, height-adjustable on the side profile of function console
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

760 mm

Width

1885 mm

Height

2125 mm

Load capacity

1500 kg

Number of rolls

4

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Disposal container For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ENTS.-BEHAELTNIS-56LTR-ROLLEN

x 1 pcs
Multiple socket outlet

MULTISKTOUTL-WAPS-GST18K1BD-30SW-3M

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
LED cube for “Premium” workstation

WAPS-INFO-DISPLAY-LIGHTING-230X230X230MM

Manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information