Premium softshell jacket
Soft shell jacket, Premium Line
PREMIUM SOFTSHELL SCHWARZ GR.L
Art.-no. M041062002
EAN 4250602103036
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elastic, robust, breathable, windproof, water repellent (3,000 mm water column)
- 2 front pockets, 2 inside pockets, sleeve and breast pocket
- Fleece lining, reflective piping, chin protection
- High collar, YKK zips, ergonomically shaped sleeves
- Drawstring on collar and hem, extended back
Datasheets(X)
Colour | Black, Grey |
Size | L |
Material | 94% polyester, 6% elastane |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Ironing with low temperature. Max 110º C, Do not bleach, Do not dry clean, Do not dry in drum dryer |