Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Premium parka

Parka, Premium Line
PREMIUM PARKA SCHWARZ GR.XXL
MODYF

Art.-no. M011061004
EAN 4250602102749
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
Robust, innovative parka with an excellent fit. Combines a casual look with quality and wear comfort.
  • Canvas fabric (high abrasion resistance), robust, wind- and water-repellent (5,000 mm water column), breathable, concealed zip

  • 2 front pockets, 2 breast pockets, inside pocket

  • Warm lining, chin protection

  • High collar, adjustable hood and cuffs

  • Waist and hem drawstring, extended back
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

100% polyester

Fabric weight per m2

220 g

Padding

100% polyester

Washable at

40°C

Care instruction

Do not bleach
Do not dry in drum dryer
Ironing with low temperature
Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information