Premium parka
Parka, Premium Line
PREMIUM PARKA SCHWARZ GR.XXL
Art.-no. M011061004
EAN 4250602102749
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Canvas fabric (high abrasion resistance), robust, wind- and water-repellent (5,000 mm water column), breathable, concealed zip
- 2 front pockets, 2 breast pockets, inside pocket
- Warm lining, chin protection
- High collar, adjustable hood and cuffs
- Waist and hem drawstring, extended back
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 220 g |
Padding | 100% polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |