Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Premium form B glass door set

Premium form B glass door set
GLSDR-SET-B-A405-(HNGE-3PCS)-A2-MATT

Art.-no. 0688680350
EAN 4056807494111
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
Silencer set incl. door handle A405 for one- and two-leaf glass doors/active leaf

Silent closing


Thanks to the metal whisper lock with plastic insert



Two strong compression springs


This ensures smooth, quiet and permanent resetting of the whisper locks



Also equipped with a reduced latch


for use, for example, with 10 mm tempered glass and 24 mm rebate depth.



A double clamping nut in conjunction with the handle guidance in 16 mm


Effectively prevents the door handles wobbling



The hinges all contain special rubber pads


Prevents slipping on the door when properly installed



With standard frame section for wood frame and cover cap



Lock cover made of stainless steel

Notice
  • The WC design does not correspond to DIN EN 12209.

  • If the fittings are mounted on a steel frame, the frame part 0688680009 is required.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For glass doors

Area of application

Private area
Object area

Suitable for

Glass doors (ESG)

Fitting version

Handle/handle

Shape of door handle

GE (Frankfurt type)

Lock type

Not lockable

Suitable for min./max. door thickness

8-10 mm

Design of lock

Whisper lock

Material of cover lock

Stainless steel A2, 1.4301

Gloss level of the cover

Matt

Material of catch bolt

Die-cast zinc with plastic insert

Gloss level of the catch bolt

Polished

With replacement

No

Door-lock hub

8 mm

Door lock class

3

Material of handle

Stainless steel A2, 1.4301

Gloss level of the handle

Matt

Handle length

135 mm

Handle diameter

20 mm

Square size

8 mm

Door handle mount diameter

15.9 mm

Bearing Technology

Door handle, loose
With plastic bearing

Material of clamp band

Aluminium

Colour of tape

Stainless steel appearance

Gloss level hinge

Matt

Load capacity with 2 hinges

55 kg

DIN direction

DIN R/L

EN standard

12209

Environmental Product Declaration

No

Included in delivery

1 x glass door lock, 1 x offset latch, 1 x pair of handles, 2 x glass door hinges 3 pcs. angular, 2 x frame parts for wood incl. cover cap

Classification key in line with DIN EN 12209: 2003
3M500F0EA/O20
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Frame section for steel drawer sides

AY-FRM-GLSDR-(F.STEEL-FRM)-(NI)-D15-3PCS

For 3-part push-in spigot hinges and glass door hinges (WF)
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Inflatable Amo bag air cushion

AIRCUSH-AMOBAG-BLACK-L150-B160MM

AMO
For rapid positioning and spacing when installing windows
A 405 door handle

DH-A2-A405-ROS-KH-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands