Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Premium anti-fatigue mat, perforated design

Anti-fatigue mat rubber Premium perforated
FLRMAT-RUBBER-PERFO-BLACK-TILE

Art.-no. 0957590201

EAN 4058794201390

-,--
price per selected packing unit
| Individual prices for customers after login
Premium anti-fatigue mat, perforated design

Art.-no. 0957590201

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

NBR rubber floor mat with perforated design for heavy-duty applications at dry and wet workstations.

The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.



The modular tile system consists of middle and edge sections. Modules are toothed on the edges and can simply be slotted together.


The tiles and edge modules can be cut to size on the basis of a 30-cm grid.



The perforated structure makes it possible for liquids to drain away or for chips to be collected

Application area

Cross-section

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Tile

Length x width x thickness

900 x 900 x 16 mm

Colour

Black

Material

Rubber

Ergonomics (points system)

4 of 5 points

Slip resistance (points system)

4 of 5 points

Wear resistance (points system)

5 of 5 points

Min./max. temperature resistance

-20 to 160 °C

Product weight (per item)

10000.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Edge strip for the end profile of the Premium rubber anti-fatigue mat

SDBAR-F.FLRMAT-RBR-BLCK

x 1 pcs
Edge strip for the end profile of the Premium rubber anti-fatigue mat

SDBAR-F.FLRMAT-RBR-BLCK-M

x 1 pcs
Edge strip for the end profile of the Premium rubber anti-fatigue mat

SDBAR-F.FLRMAT-RBR-YELL-FEM

x 1 pcs
Edge strip for the end profile of the Premium rubber anti-fatigue mat

SDBAR-F.FLRMAT-RBR-YELL-M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information