Premium anti-fatigue mat, closed design
Anti-fatigue mat rubber Premium closed
FLRMAT-RUBBER-CLOSE-BLACK-TILE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.
The modular tile system consists of middle and edge sections. Modules are toothed on the edges and can simply be slotted together.
The tiles and edge modules can be cut to size on the basis of a 30-cm grid.
Datasheets(X)
Design | Tile |
Length x width x thickness | 900 x 900 x 16 mm |
Colour | Black |
Material | Rubber |
Ergonomics (points system) | 4 of 5 points |
Slip resistance (points system) | 4 of 5 points |
Wear resistance (points system) | 5 of 5 points |
Min./max. temperature resistance | -20 to 160 °C |
Product weight (per item) | 10000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!