Premium active scented foam wash
Cleaning cncntrt., active-scent premium foam wash
CLNCONCEN-CARWASH-PREWASHSMELL-25LTR
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Excellent cleaning results owing to long application time
Thanks to powerful foaming and very resilient foam bubbles.
Increase service life of brushes
No diminishing of method of action of light liquid separators
In accordance with OECD (Organisation for Economics Cooperation and Development) readily biodegradable.
Do not allow to dry. Store in a frost-free place.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Exterior cleaner for the foam pre-treatment and washing of vehicles in car washes.
Dispense undiluted or pre-diluted with water in ratio of 1:4 to 1:9 via the dispensing pump. To achieve the desired foam structure, the ratio of water, air and product must be adjusted accordingly.
Application concentration: 0.1–0.2%
Consumption per vehicle: 5–10 ml
Contents | 25 l |
Poids du produit (par pièce) | 29800.000 g |
Chemical basis | Anionic tenside |
Smell/fragrance | Fruity |
Container | Canister |
Colour | Green |
pH value | 7 |
Density/conditions | 1.03 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |
Datasheets (1)
Certificates/ Documents (4)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt