Premium System tool bag, large
System multi-purpose bag
SYSTEM MULTI BAG
Art.-no. M037026999
EAN 4250602102985
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
This long-life bag has robust workmanship and fastening eyelets. It can be easily attached to Premium Line trousers and tradesperson's clothing.
- Robust and hard-wearing expansion bag
- Storage space for tools such as utility knives, screwdrivers, etc.
- Lightweight, reinforced rivets
- Can be used for Premium Line and tradesperson's clothing
- Width 22 cm, height 20 cm
Product information
Datasheets(X)
Colour | Black |
Width | 22 cm |
Height | 20 cm |
Size | One size |
Number of pieces | 1 PCS |
Product weight (per item) | 89.000 g |