Premium 3/8 inch torque wrench with push-through ratchet
TRQWRNCH-3/8IN-PREMIUM-(12-60NM)
Art.-no. 0714730060
EAN 4062856946310
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise and easy to use
- Limit clutch accuracy of ± 3 % tolerance from the set scale value
- Extra-large double scale in Nm and ft-lb ensures improved readability
- Additional micrometre scale enables the torque to be adjusted precisely using the click function
- Innovative quick adjustment mechanism enables the measuring range to be adjusted quickly by turning the handle
- The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value
- Clear acoustic and tactile torque limit clutch for precise screwing operations
- Easy to lock and unlock using the pull/push mechanism
Digital identification with NFC technology
- Built-in NFC technology enables quick and easy identification, even if the serial number is damaged or unreadable
- Access to many digital functions, such as centralised management via ORSYonline, calibration appointment reminders and quick repair ordering
High-quality push-through ratchet for a long service life
- Ergonomic 2-component handle for effortless and safe working
- Lock with clearly visible coloured ring
- With calibration certificate and laser-engraved serial number on the torque wrench
- Supplied in a sturdy plastic box
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins when the torque wrench is first used
- Sustainable, sturdy, moisture- and oil-resistant product packaging made from 100 % PCR (recycled plastic from household waste), 100 % recyclable
Datasheets(X)
Wide range of possible applications for controlled tightening of screws and nuts, for example for repair and maintenance work on bicycles and vehicles or for industry and trade or anchors.
![]() | |
Tip size | 3/8 inch |
Min./max. torque measuring range | 12-60 Nm |
Min./max. torque measuring range (inches) | 9-44 lbf.ft |
Number of turns from min. to max. torque value | 4.75 |
Design | With 72 teeth - 5 degree angle of rotation |
Scale value torque main scale | 5 Nm |
Scale value torque fine scale | 0.5 Nm |
Torque measuring accuracy | +/- 3 % |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
ISO | 6789-2 |
Length (L1) | 349 mm |
Length of lever (L2) | 250 mm |
Handle length (L3) | 205 mm |
Ratchet head height (B1) | 18 mm |
Ratchet head height with square (B2) | 29 mm |
Handle diameter (D1) | 36 mm |
Ratchet head width (D2) | 35 mm |
