Premium 3/4 inch torque wrench
Torque wrench ratchet 3/4 inch Premium
TRQWRNCH-3/4IN-PREMIUM-(80-400NM)
Art.-no. 0714730400
EAN 4065746028219
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Trigger accuracy of +/- 3 % tolerance from the set scale value
- Ergonomic two-component handle for effortless and safe working
- Extra-large double scale in N.m and lbf-ft. ensures improved readability
- Additional micrometre scale enables the torque to be adjusted precisely using the click function
- Innovative quick adjustment mechanism enables the measuring range to be adjusted significantly quicker by turning the handle
- The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value
- Easy to lock and unlock using the pull/push mechanism
- Lock with clearly visible coloured ring
- Clear acoustic and tangible torque triggering for precise screwing operations
- High-quality ratchet tool for a long service life
- With calibration certificate and laser-engraved serial number on the torque wrench
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Datasheets(X)
Wide range of possible applications for controlled tightening of screws and nuts, for example for repair and maintenance work on vehicles/commercial vehicles or for industry
![]() | |
Tip size | 3/4 inch |
Min./max. torque measuring range | 80-400 Nm |
Min./max. torque measuring range (inches) | 60-290 lbf.ft |
Number of turns from min. to max. torque value | 8 |
Design | With 60 teeth - 6 degree angle of rotation |
Scale value torque main scale | 10 Nm |
Scale value torque fine scale | 2 Nm |
Torque measuring accuracy | +/- 3 % |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Standards | ISO 6789-2 |
Length (L1) | 700 mm |
Length of lever (L2) | 593 mm |
Handle length (L3) | 205 mm |
Ratchet head height (B1) | 24 mm |
Ratchet head height with square (B2) | 47 mm |
Handle diameter (D1) | 36 mm |
Ratchet head width (D2) | 51 mm |
