Premium 1/2 inch torque wrench with push-through ratchet
TRQWRNCH-1/2IN-PREMIUM-(20-100NM)
Art.-no. 0714730101
EAN 4062856946303
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Limit clutch accuracy of ± 3 % tolerance from the set scale value
- Ergonomic 2-component handle for effortless and safe working
- Extra-large double scale in Nm and ft-lb ensures improved readability
- Additional micrometre scale enables the torque to be adjusted precisely using the click function
- Innovative quick adjustment mechanism enables the measuring range to be adjusted significantly quicker by turning the handle
- The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value
- Easy to lock and unlock using the pull/push mechanism
- Lock with clearly visible coloured ring
- Clear acoustic and tactile torque limit clutch for precise screwing operations
- High-quality push-through ratchet for a long service life
- With calibration certificate and laser-engraved serial number on the torque wrench
- Sustainable, sturdy, moisture- and oil-resistant product packaging made from 100 % PCR (recycled plastic from household waste), 100 % recyclable
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins when the torque wrench is first used
Datasheets(X)
Wide range of possible applications for controlled tightening of screws and nuts, for example for repair and maintenance work on bicycles and vehicles/commercial vehicles or for industry and trade or anchor technology
![]() | |
Tip size | 1/2 inch |
Min./max. torque measuring range | 20-100 Nm |
Min./max. torque measuring range (inches) | 15-73 lbf.ft |
Number of turns from min. to max. torque value | 8 |
Design | With 72 teeth - 5 degree angle of rotation |
Scale value torque main scale | 5 Nm |
Scale value torque fine scale | 0.5 Nm |
Torque measuring accuracy | +/- 3 % |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
ISO | 6789-2 |
Length (L1) | 422 mm |
Length of lever (L2) | 318 mm |
Handle length (L3) | 205 |
Ratchet head height (B1) | 24 mm |
Ratchet head height with square (B2) | 39 mm |
Handle diameter (D1) | 36 mm |
Ratchet head width (D2) | 45 mm |
