Precision workshop vernier calliper
Precision workshop calliper
PRECCAL-WORKSHOP-(0-250MM)
Art.-no. 071576 13
EAN 4011231748865
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- To DIN 862
- Stainless. Nonius and scale matt chrome-plated
- With knife points and locking screws
- Reading 1/20 mm
Datasheets(X)
Max. length measuring range | 250 mm |
Vernier scale | 1/128 inch |
Length of jaw | 80 mm |
Material | Stainless steel |
DIN | 862 |
Standards | DIN 862 |
Scale value | 0.05 mm |
Product weight (per item) | 833.000 g |
Min./max. length measuring range | 0-250 mm |