Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces

Prec. wood twist drill bit assort. LS 10 pcs Syska
DRLBIT-TWST-WO-SORT-LS-(D3-10MM)-10PCS

Art.-no. 0650310010

EAN 4099618448782

-,--
price per selected packing unit
| Individual prices for customers after login
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces

Art.-no. 0650310010

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The professional wood drill bit is ideally suited for precise and split-free drilling in various types of wood, especially in hard, coated chipboard.
  • Precise and split-free drilling for the best drill hole quality due to the optimised taper taps

  • Optimal slide in the drill holes and perfect dowel fit due to the double heel

  • Significantly increased service life

  • Reduced friction and low force application for easy drilling

  • Ideal centring due to the optimised tip

  • Newly developed groove geometry for trouble-free chip removal

  • Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening
Application area
Terrace construction
Decking construction/swimming pool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for all types of wood, as well as wood composites and particularly hard, coated chipboard.

  • For precise work in the wood industry (joiners, restoration, instrument construction, carpentry, model making, assembly etc.)

Number of pieces in assortment/set

10 PCS

Recommended rotation speeds
Drill bit diameter
in mm
Soft and light wood
in rpm
Compact and hard wood
in rpm
Chipboard
in rpm
Resopal
in rpm
Plastics
in rpm
1,0 3720 2660 2340 1910 2130
1,5 3720 2660 2340 1910 2130
2,0 3720 2660 2340 1910 2130
2,5 3720 2660 2340 1910 2130
3,0 3720 2660 2340 1910 2130
3,5 3190 2280 2010 1640 1820
4,0 2790 1990 1760 1440 1600
4,5 2480 1770 1560 1280 1420
5,0 2230 1600 1410 1150 1280
5,5 2030 1450 1280 1050 1160
6,0 1860 1330 1170 960 1070
6,5 1720 1230 1080 890 980
7,0 1600 1140 1010 820 910
7,5 1490 1070 940 770 850
8,0 1400 1000 880 720 800
8,5 1320 940 830 680 750
9,0 1240 890 780 640 710
9,5 1180 840 740 610 680
10,0 1120 800 710 580 640
10,5 1070 760 670 550 610
11,0 1020 730 640 530 580
11,5 970 700 610 500 560
12,0 930 670 590 480 540
12,5 900 640 570 460 510
13,0 860 620 540 450 490
14,0 800 570 510 410 460
15,0 750 540 470 390 430
16,0 700 500 440 360 400
18,0 620 450 390 320 360
20,0 560 400 360 290 320
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces including:
1 x
Precision wood twist drill bit LONGLIFE & SPEED

DRL-TWST-WO-LS-D3,0MM

Description:
Diameter: 3.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity: 1 x
1 x
Precision wood twist drill bit LONGLIFE & SPEED

DRL-TWST-WO-LS-D4,0MM

Description:
Diameter: 4.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity: 1 x
2 x
Precision wood twist drill bit LONGLIFE & SPEED

DRL-TWST-WO-LS-D5,0MM

Description:
Diameter: 5.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity: 2 x
2 x
Precision wood twist drill bit LONGLIFE & SPEED

DRL-TWST-WO-LS-D6,0MM

Description:
Diameter: 6.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity: 2 x
1 x
Precision wood twist drill bit LONGLIFE & SPEED

DRL-TWST-WO-LS-D7,0MM

Description:
Diameter: 7.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity: 1 x
1 x
Precision wood twist drill bit LONGLIFE & SPEED

DRL-TWST-WO-LS-D8,0MM

Description:
Diameter: 8.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity: 1 x
1 x
Precision wood twist drill bit LONGLIFE & SPEED

DRL-TWST-WO-LS-D9,0MM

Description:
Diameter: 9.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity: 1 x
1 x
Precision wood twist drill bit LONGLIFE & SPEED

DRL-TWST-WO-LS-D10,0MM

Description:
Diameter: 10.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information