Precision square made from aluminium and wood
Precision square aluminium/wood
SQUAR-PRECSET-250MM
Art.-no. 071564 282
EAN 4056807922799
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust and durable thanks to the use of high-quality aluminium and wood
- Aluminium basic body for a low weight with maximum accuracy
- Hardened steel slide with centimetre and millimetre marking for permanent measurement accuracy
- Adjustment screw on the body
- Walnut inlay in the handle for a pleasant feel
- Available in various sizes
Datasheets(X)
The precision square is an indispensable tool in carpentry, joinery, metalworking, woodworking, construction and workshop environments.
Long-limb dimension (L1) | 250 mm |
Short-limb dimension (L2) | 150 mm |
Thickness (B1) | 13 mm |
Length | 250 mm |
Width (B) | 150 mm |