Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Precision screwdriver set TX 7 pieces

SCRDRIV-PREC-SORT-TX-7PCS

Art.-no. 06134891

EAN 4045727082911

-,--
price per selected packing unit
| Individual prices for customers after login
Precision screwdriver set TX 7 pieces

Art.-no. 06134891

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for all fine and delicate screws in electrical engineering and precision engineering
  • Optimised watchmaking work due to swivel cap with large finger recess

  • Marking of the screw symbol and size on the swivel cap enables quick and easy identification

  • Comfortable and pleasant work due to multi-component handle with large soft-grip components

  • Fast work in full-hand position due to integrated quick-action rotating zone

  • Chrome plated shanks made of highly tempered special steel for optimal corrosion protection

  • High fitting accuracy due to precisely manufactured black point tip

  • Matt chrome plated round shank for high robustness

  • Supplied in a sturdy plastic box


7-piece assortment


TX 5, TX 6, TX 7, TX 8, TX 9, TX 10, TX 15

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

7 PCS

Precision screwdriver set TX 7  including:
1 x
Precision screwdriver, TX

SCRDRIV-PREC-TX5X50

Description:
TX5 Blade length: 50 mm
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, TX

SCRDRIV-PREC-TX6X50

Description:
TX6 Blade length: 50 mm
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, TX

SCRDRIV-PREC-TX7X50

Description:
TX7 Blade length: 50 mm
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, TX

SCRDRIV-PREC-TX8X60

Description:
TX8 Blade length: 60 mm
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, TX

SCRDRIV-PREC-TX9X60

Description:
TX9 Blade length: 60 mm
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, TX

SCRDRIV-PREC-TX10X80

Description:
TX10 Blade length: 80 mm
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, TX

SCRDRIV-PREC-TX15X80

Description:
TX15 Blade length: 80 mm
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information