Precision screwdriver, flat slotted
Precision screwdriver, slotted Black Point
SCRDRIV-PREC-SL-0,18X1,0X40
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rotatable centring head with large finger recess
For optimised work in the watchmaker position
Centring cap marked with screw symbol and size
Easy and rapid identification
Multi-component handle with large, soft-grip components
Comfortable and easy to use
Quick-action rotating zone
For fast rotation in the full hand position
Chrome-plated blades made from highly tempered special steel
Optimum corrosion protection
Black Point tip
Precision fitting
Blade: Circular blade, brushed chromium-plated
Output: DIN 5264-A, ISO 2380, Black Point
Datasheets(X)
![]() | |
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 0.18 x 1.0 mm |
Blade length (A) | 40 mm |
Handle length (B) | 100 mm |
Head diameter (C) | 20 mm |
